Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Series
Econo-Ram II™
Rod Diameter
5/8 in
Magnetic Piston
No
Cylinder Style
Tie Rod, NFPA
Actuator Material
Aluminum
Cushions
Cushioned, Both Ends
Mounting Style Code
96
Port Location
12 O'clock on Each End (Standard)
Cylinder Bore Size
2.5 in
Port Type
NPTF
Port Size
3/8
Rod End Style
Female, Short
Rod End Style Code
3
Weight per Inch
0.23 lb
Base Wt.
3.25 lb
End Type
Single Rod
Seal Type Code
1
Seal Design
Buna-N Rubber
Lube Specification
Non Lube Design
Mounting Style
MX0
Mounting Style Description
No Mount
Bore Code
C10
Rod Material
Aluminum
Rod End Thread
7/16-20
Cylinder Material
Aluminum
Bumpers
w/o Bumpers
Seal Material
Buna-N
Weight
4.63 LB
We're here for you
with Service Centers across the country - We have your back