Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Style
Female, Short
Seal Material
Buna-N
Seal Design
Buna-N Rubber
Cylinder Material
Aluminum
Base Wt.
3.25 lb
Series
Econo-Ram II™
Weight per Inch
0.23 lb
Port Type
NPTF
Mounting Style Description
No Mount
Cylinder Bore Size
2.5 in
Bore Code
C10
Rod Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Mounting Style Code
93
Seal Type Code
1
Cushions
Noncushioned
Bumpers
w/o Bumpers
Rod End Thread
7/16-20
Magnetic Piston
No
Actuator Material
Aluminum
Rod Diameter
5/8 in
End Type
Single Rod
Port Location
12 O'clock on Each End (Standard)
Rod End Style Code
3
Port Size
3/8
Lube Specification
Non Lube Design
Mounting Style
MX0
Weight
5.55 LB
We're here for you
with Service Centers across the country - We have your back