Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Bore Size
2.5 in
Cushions
Cushioned, Both Ends
Actuator Material
Aluminum
Bumpers
w/o Bumpers
Bore Code
C10
Mounting Style Code
88
Cylinder Material
Aluminum
Port Location
12 O'clock on Each End (Standard)
Rod Material
Aluminum
Port Type
NPTF
Rod End Style Code
2
Seal Design
Buna-N Rubber
Port Size
3/8
Rod End Thread
7/16-20
Rod Diameter
5/8 in
Lube Specification
Non Lube Design
Seal Type Code
1
Base Wt.
3.25 lb
Magnetic Piston
No
End Type
Single Rod
Rod End Style
Male, Small
Series
Econo-Ram II™
Seal Material
Buna-N
Cylinder Style
Tie Rod, NFPA
Mounting Style
MP2
Weight per Inch
0.41 lb
Mounting Style Description
Cap Detachable Clevis
Weight
6.53 LB
We're here for you
with Service Centers across the country - We have your back