Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Thread
7/16-20
Series
Econo-Ram II™
Seal Type Code
1
Rod End Style Code
2
Rod Material
Aluminum
Port Type
NPTF
Base Wt.
3.25 lb
Lube Specification
Non Lube Design
Port Location
12 O'clock on Each End (Standard)
Bore Code
C10
Magnetic Piston
No
Port Size
3/8
Actuator Material
Aluminum
Mounting Style Description
Cap Detachable Clevis
Mounting Style
MP2
Mounting Style Code
88
Cylinder Bore Size
2.5 in
Rod Diameter
5/8 in
Weight per Inch
0.41 lb
Seal Material
Buna-N
Cylinder Material
Aluminum
Bumpers
w/o Bumpers
Cylinder Style
Tie Rod, NFPA
End Type
Single Rod
Seal Design
Buna-N Rubber
Rod End Style
Male, Small
Cushions
Cushioned, Both Ends
Weight
6.12 LB
We're here for you
with Service Centers across the country - We have your back