Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Thread
7/16-20
Cylinder Material
Aluminum
Lube Specification
Non Lube Design
Port Location
12 O'clock on Each End (Standard)
Bore Code
C10
Cylinder Bore Size
2.5 in
Rod End Style
Male, Small
Actuator Material
Aluminum
Rod End Style Code
2
End Type
Single Rod
Base Wt.
3.25 lb
Magnetic Piston
No
Seal Material
Buna-N
Seal Type Code
1
Rod Material
Aluminum
Series
Econo-Ram II™
Cylinder Style
Tie Rod, NFPA
Port Size
3/8
Seal Design
Buna-N Rubber
Rod Diameter
5/8 in
Mounting Style Description
Cap Detachable Clevis
Port Type
NPTF
Mounting Style Code
88
Mounting Style
MP2
Bumpers
w/o Bumpers
Weight per Inch
0.41 lb
Cushions
Cushioned, Both Ends
Weight
4.28 LB
We're here for you
with Service Centers across the country - We have your back