Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Style Code
2
Series
Econo-Ram II™
Port Type
NPTF
Cylinder Style
Tie Rod, NFPA
Port Location
12 O'clock on Each End (Standard)
Mounting Style
MP2
Cylinder Bore Size
2.5 in
Mounting Style Description
Cap Detachable Clevis
Bore Code
C10
Weight per Inch
0.41 lb
Magnetic Piston
No
Base Wt.
3.25 lb
Rod End Style
Male, Small
Cylinder Material
Aluminum
Seal Material
Buna-N
Seal Design
Buna-N Rubber
Mounting Style Code
88
Rod Material
Aluminum
Actuator Material
Aluminum
Rod End Thread
7/16-20
Cushions
Cushioned, Both Ends
Port Size
3/8
Rod Diameter
5/8 in
Seal Type Code
1
Lube Specification
Non Lube Design
Bumpers
w/o Bumpers
End Type
Single Rod
Weight
11.04 LB
We're here for you
with Service Centers across the country - We have your back