Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Style
Male, Small
Port Size
3/8
Series
Econo-Ram II™
Weight per Inch
0.41 lb
Cylinder Style
Tie Rod, NFPA
Seal Design
Buna-N Rubber
Cushions
Cushioned, Both Ends
Cylinder Bore Size
2.5 in
Mounting Style Code
88
Base Wt.
3.25 lb
Port Type
NPTF
Rod Material
Aluminum
Lube Specification
Non Lube Design
Seal Material
Buna-N
Mounting Style
MP2
Mounting Style Description
Cap Detachable Clevis
Bumpers
w/o Bumpers
Port Location
12 O'clock on Each End (Standard)
Rod End Thread
7/16-20
Rod End Style Code
2
Bore Code
C10
Magnetic Piston
No
Seal Type Code
1
Rod Diameter
5/8 in
Actuator Material
Aluminum
Cylinder Material
Aluminum
End Type
Single Rod
Weight
10.63 LB
We're here for you
with Service Centers across the country - We have your back