Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Material
Aluminum
Bumpers
w/o Bumpers
Magnetic Piston
No
Series
Econo-Ram II™
Bore Code
C10
Cushions
Cushioned, Head End
Mounting Style
MP2
Rod End Style
Male, Small
Mounting Style Code
86
Rod Diameter
5/8 in
Cylinder Style
Tie Rod, NFPA
Port Size
3/8
Rod End Thread
7/16-20
Port Type
NPTF
Rod End Style Code
2
Base Wt.
3.25 lb
Port Location
12 O'clock on Each End (Standard)
Seal Type Code
1
Weight per Inch
0.41 lb
Seal Design
Buna-N Rubber
Cylinder Bore Size
2.5 in
Rod Material
Aluminum
Seal Material
Buna-N
End Type
Single Rod
Lube Specification
Non Lube Design
Actuator Material
Aluminum
Mounting Style Description
Cap Detachable Clevis
Weight
5.71 LB
We're here for you
with Service Centers across the country - We have your back