Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Series
Econo-Ram II™
Actuator Material
Aluminum
Port Type
NPTF
Rod Material
Aluminum
Rod End Style Code
2
Seal Type Code
1
Lube Specification
Non Lube Design
Rod End Style
Male, Small
Weight per Inch
0.41 lb
Cushions
Noncushioned
Mounting Style
MP2
Port Size
3/8
End Type
Single Rod
Cylinder Style
Tie Rod, NFPA
Magnetic Piston
No
Bumpers
w/o Bumpers
Mounting Style Code
85
Port Location
12 O'clock on Each End (Standard)
Cylinder Material
Aluminum
Cylinder Bore Size
2.5 in
Mounting Style Description
Cap Detachable Clevis
Base Wt.
3.25 lb
Rod Diameter
5/8 in
Seal Design
Buna-N Rubber
Rod End Thread
7/16-20
Seal Material
Buna-N
Bore Code
C10
Weight
6.32 LB
We're here for you
with Service Centers across the country - We have your back