Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cushions
Noncushioned
Seal Design
Buna-N Rubber
Series
Econo-Ram II™
Port Size
3/8
Seal Material
Buna-N
Port Type
NPTF
Rod End Style
Male, Small
Rod End Style Code
2
Cylinder Material
Aluminum
Rod Diameter
5/8 in
Bore Code
C10
Mounting Style Description
Cap Detachable Clevis
Cylinder Style
Tie Rod, NFPA
Mounting Style Code
85
Port Location
12 O'clock on Each End (Standard)
Base Wt.
3.25 lb
Weight per Inch
0.41 lb
Rod End Thread
7/16-20
Mounting Style
MP2
End Type
Single Rod
Lube Specification
Non Lube Design
Bumpers
w/o Bumpers
Actuator Material
Aluminum
Rod Material
Aluminum
Seal Type Code
1
Magnetic Piston
No
Cylinder Bore Size
2.5 in
Weight
11.04 LB
We're here for you
with Service Centers across the country - We have your back