Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Bore Size
2.5 in
Cushions
Noncushioned
Rod End Style
Male, Small
End Type
Single Rod
Port Size
3/8
Bumpers
w/o Bumpers
Magnetic Piston
No
Cylinder Style
Tie Rod, NFPA
Base Wt.
3.25 lb
Port Type
NPTF
Mounting Style
MP2
Actuator Material
Aluminum
Port Location
12 O'clock on Each End (Standard)
Seal Material
Buna-N
Rod Diameter
5/8 in
Series
Econo-Ram II™
Cylinder Material
Aluminum
Lube Specification
Non Lube Design
Seal Design
Buna-N Rubber
Mounting Style Description
Cap Detachable Clevis
Seal Type Code
1
Mounting Style Code
85
Rod End Style Code
2
Rod End Thread
7/16-20
Weight per Inch
0.41 lb
Rod Material
Aluminum
Bore Code
C10
Weight
7.35 LB
We're here for you
with Service Centers across the country - We have your back