Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style Description
Cap Fixed Clevis
Rod Material
Aluminum
Rod End Thread
1/2-20
Rod End Style
Male, Intermediate
Port Location
12 O'clock on Each End (Standard)
Base Wt.
3.25 lb
Mounting Style
MP1
Port Type
NPTF
Seal Design
Viton
Seal Material
Viton
Series
Econo-Ram II™
Bumpers
w/o Bumpers
Weight per Inch
0.38 lb
Magnetic Piston
No
Mounting Style Code
84
Seal Type Code
2
Cylinder Material
Aluminum
End Type
Single Rod
Cylinder Bore Size
2.5 in
Rod Diameter
5/8 in
Cushions
Cushioned, Both Ends
Bore Code
C10
Lube Specification
Non Lube Design
Rod End Style Code
4
Cylinder Style
Tie Rod, NFPA
Port Size
3/8
Actuator Material
Aluminum
Weight
8.57 LB
We're here for you
with Service Centers across the country - We have your back