Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Series
Econo-Ram II™
Cylinder Bore Size
2.5 in
Rod End Thread
7/16-20
Rod End Style
Male, Small
Actuator Material
Aluminum
Rod End Style Code
2
Mounting Style Description
Cap Fixed Clevis
Rod Material
Aluminum
Bore Code
C10
Seal Type Code
1
Base Wt.
3.25 lb
Port Size
3/8
Bumpers
w/o Bumpers
Rod Diameter
5/8 in
Cylinder Material
Aluminum
Cushions
Cushioned, Both Ends
Weight per Inch
0.38 lb
Cylinder Style
Tie Rod, NFPA
Seal Design
Buna-N Rubber
Mounting Style Code
84
Port Type
NPTF
End Type
Single Rod
Port Location
12 O'clock on Each End (Standard)
Magnetic Piston
No
Lube Specification
Non Lube Design
Mounting Style
MP1
Seal Material
Buna-N
Weight
6.67 LB
We're here for you
with Service Centers across the country - We have your back