Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Cushions
Cushioned, Both Ends
Seal Design
Buna-N Rubber
Actuator Material
Aluminum
Rod Material
Aluminum
Bumpers
w/o Bumpers
Lube Specification
Non Lube Design
Seal Type Code
1
Cylinder Bore Size
2.5 in
Port Location
12 O'clock on Each End (Standard)
Mounting Style Code
84
Bore Code
C10
Rod End Style
Male, Small
End Type
Single Rod
Base Wt.
3.25 lb
Cylinder Style
Tie Rod, NFPA
Port Size
3/8
Seal Material
Buna-N
Weight per Inch
0.38 lb
Rod End Thread
7/16-20
Rod Diameter
5/8 in
Rod End Style Code
2
Mounting Style Description
Cap Fixed Clevis
Series
Econo-Ram II™
Port Type
NPTF
Cylinder Material
Aluminum
Mounting Style
MP1
Magnetic Piston
No
Weight
5.72 LB
We're here for you
with Service Centers across the country - We have your back