Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Location
12 O'clock on Each End (Standard)
Magnetic Piston
No
Mounting Style Description
Cap Fixed Clevis
Cylinder Style
Tie Rod, NFPA
End Type
Single Rod
Cylinder Material
Aluminum
Rod End Thread
7/16-20
Rod Diameter
5/8 in
Mounting Style
MP1
Rod End Style
Male, Small
Base Wt.
3.25 lb
Mounting Style Code
84
Weight per Inch
0.38 lb
Series
Econo-Ram II™
Bumpers
w/o Bumpers
Seal Type Code
1
Rod Material
Aluminum
Port Type
NPTF
Lube Specification
Non Lube Design
Seal Design
Buna-N Rubber
Cylinder Bore Size
2.5 in
Actuator Material
Aluminum
Port Size
3/8
Cushions
Cushioned, Both Ends
Seal Material
Buna-N
Rod End Style Code
2
Bore Code
C10
Weight
21.49 LB
We're here for you
with Service Centers across the country - We have your back