Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Bumpers
w/o Bumpers
Mounting Style Description
Cap Fixed Clevis
Port Location
12 O'clock on Each End (Standard)
Port Type
NPTF
Rod Diameter
5/8 in
Port Size
3/8
Cylinder Style
Tie Rod, NFPA
Rod Material
Aluminum
Bore Code
C10
Mounting Style Code
84
Rod End Style Code
0
Cylinder Bore Size
2.5 in
End Type
Single Rod
Cushions
Cushioned, Both Ends
Series
Econo-Ram II™
Seal Material
Buna-N
Actuator Material
Aluminum
Weight per Inch
0.38 lb
Rod End Thread
N/A
Cylinder Material
Aluminum
Magnetic Piston
No
Seal Design
Buna-N Rubber
Base Wt.
3.25 lb
Mounting Style
MP1
Lube Specification
Non Lube Design
Seal Type Code
1
Rod End Style
Special - Specify
Weight
5.53 LB
We're here for you
with Service Centers across the country - We have your back