Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Style
Female, Short
Mounting Style
MP1
Cushions
Cushioned, Cap End
Rod Diameter
5/8 in
Base Wt.
3.25 lb
Series
Econo-Ram II™
Mounting Style Code
83
Actuator Material
Aluminum
Cylinder Bore Size
2.5 in
Cylinder Material
Aluminum
Weight per Inch
0.38 lb
Port Type
NPTF
Cylinder Style
Tie Rod, NFPA
Port Location
12 O'clock on Each End (Standard)
Bore Code
C10
End Type
Single Rod
Magnetic Piston
No
Rod End Style Code
3
Mounting Style Description
Cap Fixed Clevis
Lube Specification
Non Lube Design
Seal Material
Buna-N
Seal Design
Buna-N Rubber
Port Size
3/8
Rod End Thread
7/16-20
Seal Type Code
1
Bumpers
w/o Bumpers
Rod Material
Aluminum
Weight
5.15 LB
We're here for you
with Service Centers across the country - We have your back