Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Conveyor systems
Packaging equipment
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style Description
Cap Fixed Clevis
Seal Material
Buna-N
Cylinder Style
Tie Rod, NFPA
Port Type
NPTF
Cushions
Noncushioned
Cylinder Bore Size
2.5 in
Seal Type Code
1
Mounting Style Code
81
Port Size
3/8
Rod End Style Code
4
Base Wt.
3.25 lb
Bore Code
C10
Actuator Material
Aluminum
Rod End Thread
1/2-20
Magnetic Piston
No
Weight per Inch
0.38 lb
Rod End Style
Male, Intermediate
Rod Material
Aluminum
Lube Specification
Non Lube Design
Seal Design
Buna-N Rubber
Mounting Style
MP1
Series
Econo-Ram II™
Port Location
12 O'clock on Each End (Standard)
Cylinder Material
Aluminum
Rod Diameter
5/8 in
End Type
Single Rod
Bumpers
w/o Bumpers
Weight
6.29 LB
We're here for you
with Service Centers across the country - We have your back