Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Removable rod gland
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Actuator Material
Aluminum
Bore Code
C10
Port Location
12 O'clock on Each End (Standard)
Cushions
Noncushioned
Magnetic Piston
No
Mounting Style Description
Cap Fixed Clevis
Rod End Style Code
2
Cylinder Bore Size
2.5 in
Seal Material
Buna-N
Weight per Inch
0.38 lb
Series
Econo-Ram II™
End Type
Single Rod
Rod End Thread
7/16-20
Cylinder Material
Aluminum
Bumpers
w/o Bumpers
Mounting Style
MP1
Rod End Style
Male, Small
Seal Type Code
1
Base Wt.
3.25 lb
Port Size
3/8
Rod Material
Aluminum
Mounting Style Code
81
Lube Specification
Non Lube Design
Cylinder Style
Tie Rod, NFPA
Port Type
NPTF
Seal Design
Buna-N Rubber
Rod Diameter
5/8 in
Weight
4.01 LB
We're here for you
with Service Centers across the country - We have your back