Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Size
3/8
Seal Design
Buna-N Rubber
Cylinder Bore Size
2.5 in
Mounting Style
MP1
Weight per Inch
0.38 lb
Series
Econo-Ram II™
Rod End Thread
7/16-20
Cushions
Noncushioned
Rod End Style
Male, Small
Rod Diameter
5/8 in
Mounting Style Description
Cap Fixed Clevis
End Type
Single Rod
Mounting Style Code
81
Seal Type Code
1
Bore Code
C10
Rod Material
Aluminum
Bumpers
w/o Bumpers
Port Location
12 O'clock on Each End (Standard)
Seal Material
Buna-N
Rod End Style Code
2
Port Type
NPTF
Actuator Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Magnetic Piston
No
Cylinder Material
Aluminum
Base Wt.
3.25 lb
Lube Specification
Non Lube Design
Weight
7.81 LB
We're here for you
with Service Centers across the country - We have your back