Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Port Size
3/8
Port Type
NPTF
Port Location
12 O'clock on Each End (Standard)
Rod Diameter
5/8 in
Actuator Material
Aluminum
Seal Design
Buna-N Rubber
Cylinder Bore Size
2.5 in
Mounting Style Description
Cap Fixed Clevis
Base Wt.
3.25 lb
Weight per Inch
0.38 lb
Rod End Style Code
2
Rod Material
Aluminum
Rod End Style
Male, Small
Cylinder Material
Aluminum
Seal Type Code
1
Mounting Style
MP1
Cushions
Noncushioned
Magnetic Piston
No
End Type
Single Rod
Bumpers
w/o Bumpers
Rod End Thread
7/16-20
Mounting Style Code
81
Seal Material
Buna-N
Lube Specification
Non Lube Design
Bore Code
C10
Cylinder Style
Tie Rod, NFPA
Series
Econo-Ram II™
Weight
3.82 LB
We're here for you
with Service Centers across the country - We have your back