Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Magnetic Piston
No
Mounting Style Description
Head Trunnion
Port Location
12 O'clock on Each End (Standard)
Seal Material
Buna-N
Bore Code
C10
End Type
Single Rod
Rod End Style Code
2
Base Wt.
3.25 lb
Weight per Inch
0.5 lb
Mounting Style Code
72
Port Type
NPTF
Cushions
Cushioned, Both Ends
Bumpers
w/o Bumpers
Rod End Thread
7/16-20
Seal Type Code
1
Seal Design
Buna-N Rubber
Cylinder Style
Tie Rod, NFPA
Series
Econo-Ram II™
Cylinder Bore Size
2.5 in
Lube Specification
Non Lube Design
Actuator Material
Aluminum
Mounting Style
MT1
Cylinder Material
Aluminum
Rod Material
Aluminum
Port Size
3/8
Rod Diameter
5/8 in
Rod End Style
Male, Small
Weight
15.25 LB
We're here for you
with Service Centers across the country - We have your back