Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style
MT1
Series
Econo-Ram II™
Cylinder Bore Size
2.5 in
Magnetic Piston
No
Rod Material
Aluminum
Rod Diameter
5/8 in
End Type
Single Rod
Seal Type Code
1
Bore Code
C10
Port Type
NPTF
Port Size
3/8
Lube Specification
Non Lube Design
Seal Material
Buna-N
Port Location
12 O'clock on Each End (Standard)
Mounting Style Code
69
Mounting Style Description
Head Trunnion
Cushions
Noncushioned
Base Wt.
3.25 lb
Rod End Style
Male, Small
Seal Design
Buna-N Rubber
Weight per Inch
0.5 lb
Bumpers
w/o Bumpers
Actuator Material
Aluminum
Rod End Style Code
2
Rod End Thread
7/16-20
Cylinder Style
Tie Rod, NFPA
Cylinder Material
Aluminum
Weight
8.25 LB
We're here for you
with Service Centers across the country - We have your back