Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Weight per Inch
0.42 lb
Port Location
12 O'clock on Each End (Standard)
Base Wt.
3.25 lb
Bumpers
w/o Bumpers
Seal Design
Buna-N Rubber
Rod Diameter
5/8 in
Port Size
3/8
Cylinder Material
Aluminum
Mounting Style Code
68
Cylinder Style
Tie Rod, NFPA
Rod Material
Aluminum
Cushions
Cushioned, Both Ends
Lube Specification
Non Lube Design
End Type
Single Rod
Bore Code
C10
Rod End Style
Male, Small
Mounting Style Description
Detachable Pivot Eye
Magnetic Piston
No
Rod End Thread
7/16-20
Series
Econo-Ram II™
Cylinder Bore Size
2.5 in
Rod End Style Code
2
Seal Type Code
1
Mounting Style
MP4
Seal Material
Buna-N
Port Type
NPTF
Actuator Material
Aluminum
Weight
5.72 LB
We're here for you
with Service Centers across the country - We have your back