Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
End Type
Single Rod
Seal Type Code
1
Mounting Style Code
68
Rod Material
Aluminum
Weight per Inch
0.42 lb
Port Location
12 O'clock on Each End (Standard)
Cylinder Style
Tie Rod, NFPA
Magnetic Piston
No
Mounting Style
MP4
Cylinder Bore Size
2.5 in
Rod End Style Code
2
Seal Design
Buna-N Rubber
Rod End Thread
7/16-20
Port Size
3/8
Rod Diameter
5/8 in
Cylinder Material
Aluminum
Actuator Material
Aluminum
Bore Code
C10
Mounting Style Description
Detachable Pivot Eye
Cushions
Cushioned, Both Ends
Lube Specification
Non Lube Design
Bumpers
w/o Bumpers
Base Wt.
3.25 lb
Seal Material
Buna-N
Rod End Style
Male, Small
Series
Econo-Ram II™
Port Type
NPTF
Weight
4.51 LB
We're here for you
with Service Centers across the country - We have your back