Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Magnetic Piston
No
Port Type
NPTF
Seal Design
Buna-N Rubber
Actuator Material
Aluminum
Rod End Style
Male, Small
Bore Code
C10
Port Location
12 O'clock on Each End (Standard)
Mounting Style
MP4
Mounting Style Code
65
Mounting Style Description
Detachable Pivot Eye
Series
Econo-Ram II™
Bumpers
w/o Bumpers
Lube Specification
Non Lube Design
Rod End Thread
7/16-20
Port Size
3/8
Weight per Inch
0.42 lb
Cylinder Material
Aluminum
Rod End Style Code
2
Seal Type Code
1
Cylinder Style
Tie Rod, NFPA
Rod Material
Aluminum
Base Wt.
3.25 lb
Rod Diameter
5/8 in
End Type
Single Rod
Cushions
Noncushioned
Seal Material
Buna-N
Cylinder Bore Size
2.5 in
Weight
9.13 LB
We're here for you
with Service Centers across the country - We have your back