Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cushions
Cushioned, Both Ends
Port Type
NPTF
Port Size
3/8
Lube Specification
Non Lube Design
Rod End Style
Male, Small
End Type
Single Rod
Port Location
12 O'clock on Each End (Standard)
Bore Code
C10
Mounting Style Description
Tie Rods, Extended Both Ends
Seal Type Code
1
Weight per Inch
0.37 lb
Rod Diameter
5/8 in
Base Wt.
3.25 lb
Bumpers
w/o Bumpers
Rod End Thread
7/16-20
Magnetic Piston
No
Cylinder Bore Size
2.5 in
Cylinder Style
Tie Rod, NFPA
Cylinder Material
Aluminum
Seal Material
Buna-N
Rod End Style Code
2
Seal Design
Buna-N Rubber
Mounting Style Code
56
Series
Econo-Ram II™
Actuator Material
Aluminum
Mounting Style
MX1
Rod Material
Aluminum
Weight
10.65 LB
We're here for you
with Service Centers across the country - We have your back