Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style
MX1
Bumpers
w/o Bumpers
Rod End Style
Male, Small
Port Size
3/8
Cylinder Style
Tie Rod, NFPA
Seal Material
Buna-N
Seal Design
Buna-N Rubber
Rod End Style Code
2
Series
Econo-Ram II™
Mounting Style Code
53
Bore Code
C10
Cylinder Bore Size
2.5 in
Mounting Style Description
Tie Rods, Extended Both Ends
Cushions
Noncushioned
Port Type
NPTF
Seal Type Code
1
Cylinder Material
Aluminum
Magnetic Piston
No
Lube Specification
Non Lube Design
End Type
Single Rod
Rod Diameter
5/8 in
Rod Material
Aluminum
Rod End Thread
7/16-20
Actuator Material
Aluminum
Base Wt.
3.25 lb
Port Location
12 O'clock on Each End (Standard)
Weight per Inch
0.37 lb
Weight
8.06 LB
We're here for you
with Service Centers across the country - We have your back