Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cushions
Noncushioned
Rod End Style Code
2
Rod Material
Aluminum
Seal Type Code
1
Port Size
3/8
Cylinder Material
Aluminum
Cylinder Bore Size
2.5 in
Magnetic Piston
No
Rod End Style
Male, Small
Port Location
12 O'clock on Each End (Standard)
Lube Specification
Non Lube Design
Rod End Thread
7/16-20
Port Type
NPTF
Series
Econo-Ram II™
Seal Design
Buna-N Rubber
Seal Material
Buna-N
Cylinder Style
Tie Rod, NFPA
Rod Diameter
5/8 in
Mounting Style Description
Cap Rectangular Flange
Bumpers
w/o Bumpers
Actuator Material
Aluminum
Mounting Style
MF2
Mounting Style Code
25
Bore Code
C10
Base Wt.
3.25 lb
End Type
Single Rod
Weight per Inch
1.13 lb
Weight
7.77 LB
We're here for you
with Service Centers across the country - We have your back