Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Seal Material
Buna-N
Cushions
Cushioned, Both Ends
Mounting Style Code
24
Cylinder Style
Tie Rod, NFPA
Lube Specification
Non Lube Design
Rod Diameter
5/8 in
Magnetic Piston
No
Bore Code
C10
Series
Econo-Ram II™
Rod Material
Aluminum
Cylinder Bore Size
2.5 in
Rod End Style Code
2
Port Location
12 O'clock on Each End (Standard)
Rod End Style
Male, Small
Weight per Inch
1.13 lb
Cylinder Material
Aluminum
Base Wt.
3.25 lb
Bumpers
w/o Bumpers
Seal Type Code
1
End Type
Single Rod
Actuator Material
Aluminum
Port Size
3/8
Port Type
NPTF
Mounting Style Description
Head Rectangular Flange
Mounting Style
MF1
Seal Design
Buna-N Rubber
Rod End Thread
7/16-20
Weight
30.37 LB
We're here for you
with Service Centers across the country - We have your back