Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Thread
7/16-20
Mounting Style Code
22
Lube Specification
Non Lube Design
Cylinder Style
Tie Rod, NFPA
Weight per Inch
1.13 lb
Seal Material
Buna-N
Bore Code
C10
Base Wt.
3.25 lb
Rod End Style
Male, Small
Rod Material
Aluminum
Port Location
12 O'clock on Each End (Standard)
Seal Type Code
1
Series
Econo-Ram II™
Actuator Material
Aluminum
Seal Design
Buna-N Rubber
Magnetic Piston
No
Port Type
NPTF
Bumpers
w/o Bumpers
Cylinder Material
Aluminum
Rod Diameter
5/8 in
Rod End Style Code
2
Port Size
3/8
Cushions
Cushioned, Head End
Cylinder Bore Size
2.5 in
Mounting Style Description
Head Rectangular Flange
End Type
Single Rod
Mounting Style
MF1
Weight
32.63 LB
We're here for you
with Service Centers across the country - We have your back