Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Seal Type Code
1
Rod End Style
Female, Short
Cylinder Style
Tie Rod, NFPA
Bumpers
w/o Bumpers
Rod Material
Aluminum
Mounting Style Code
21
Port Location
12 O'clock on Each End (Standard)
End Type
Single Rod
Base Wt.
3.25 lb
Port Size
3/8
Magnetic Piston
No
Seal Material
Buna-N
Actuator Material
Aluminum
Cylinder Bore Size
2.5 in
Rod End Thread
7/16-20
Lube Specification
Non Lube Design
Seal Design
Buna-N Rubber
Rod End Style Code
3
Rod Diameter
5/8 in
Weight per Inch
1.13 lb
Series
Econo-Ram II™
Mounting Style
MF1
Cylinder Material
Aluminum
Port Type
NPTF
Bore Code
C10
Mounting Style Description
Head Rectangular Flange
Cushions
Noncushioned
Weight
7.2 LB
We're here for you
with Service Centers across the country - We have your back