Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Bore Code
C10
Seal Type Code
1
Cylinder Style
Tie Rod, NFPA
Weight per Inch
1.05 lb
Mounting Style Description
Side Tapped
Mounting Style Code
16
Bumpers
w/o Bumpers
Seal Design
Buna-N Rubber
Port Type
NPTF
Lube Specification
Non Lube Design
Magnetic Piston
No
Port Size
3/8
Rod Material
Aluminum
Mounting Style
MS4
Port Location
12 O'clock on Each End (Standard)
Series
Econo-Ram II™
Rod End Style
Male, Intermediate
Rod Diameter
5/8 in
Actuator Material
Aluminum
Cylinder Bore Size
2.5 in
End Type
Single Rod
Cylinder Material
Aluminum
Seal Material
Buna-N
Base Wt.
3.25 lb
Cushions
Cushioned, Both Ends
Rod End Style Code
4
Rod End Thread
1/2-20
Weight
13.23 LB
We're here for you
with Service Centers across the country - We have your back