Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Piston features nylon wear band for longer life
Removable rod gland
Piston rod lipseal/wiper self-compensating for zero leakage
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Hard chrome-plated piston rod
Cylinder Bore Size
2.5 in
Rod End Style Code
2
Actuator Material
Aluminum
Port Size
3/8
Port Type
NPTF
Rod End Style
Male, Small
Cushions
Cushioned, Both Ends
Bumpers
w/o Bumpers
Seal Type Code
1
Origin
Aluminum NFPA
Port Location
12 O'clock on Each End (Standard)
Rod Material
Aluminum
Base Wt.
3.25 lb
Seal Material
Buna-N
Bore Code
C10
Seal Design
Buna-N Rubber
Rod Diameter
5/8 in
Lube Specification
Non Lube Design
Mounting Style
MS4
Cylinder Style
Tie Rod, NFPA
Rod End Thread
7/16-20
Mounting Style Code
16
Cylinder Material
Aluminum
End Type
Single Rod
Weight per Inch
1.05 lb
Mounting Style Description
Side Tapped
Magnetic Piston
No
Series
Econo-Ram II™
Weight
4.75 LB
We're here for you
with Service Centers across the country - We have your back