Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Removable rod gland
Hard chrome-plated piston rod
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Piston rod lipseal/wiper self-compensating for zero leakage
Anodized heads and caps for maximum corrosion resistance
Piston features nylon wear band for longer life
Cylinder Bore Size
2.5 in
Port Location
12 O'clock on Each End (Standard)
End Type
Single Rod
Mounting Style Description
Side Tapped
Rod End Style
Male, Small
Seal Type Code
1
Bore Code
C10
Rod End Thread
7/16-20
Mounting Style
MS4
Base Wt.
3.25 lb
Magnetic Piston
No
Port Size
3/8
Actuator Material
Aluminum
Seal Design
Buna-N Rubber
Cylinder Style
Tie Rod, NFPA
Mounting Style Code
16
Series
Econo-Ram II™
Cushions
Cushioned, Both Ends
Lube Specification
Non Lube Design
Bumpers
w/o Bumpers
Cylinder Material
Aluminum
Port Type
NPTF
Seal Material
Buna-N
Weight per Inch
1.05 lb
Rod Material
Aluminum
Rod Diameter
5/8 in
Rod End Style Code
2
Weight
5.88 LB
We're here for you
with Service Centers across the country - We have your back