Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod Diameter
5/8 in
Seal Design
Buna-N Rubber
Port Size
3/8
Series
Econo-Ram II™
Cylinder Style
Tie Rod, NFPA
Cylinder Material
Aluminum
Rod End Thread
7/16-20
Seal Type Code
1
Mounting Style Description
Side Tapped
End Type
Single Rod
Rod End Style Code
2
Mounting Style Code
16
Cylinder Bore Size
2.5 in
Rod End Style
Male, Small
Actuator Material
Aluminum
Bumpers
w/o Bumpers
Magnetic Piston
No
Rod Material
Aluminum
Lube Specification
Non Lube Design
Port Type
NPTF
Bore Code
C10
Port Location
12 O'clock on Each End (Standard)
Weight per Inch
1.05 lb
Mounting Style
MS4
Seal Material
Buna-N
Base Wt.
3.25 lb
Cushions
Cushioned, Both Ends
Weight
4.82 LB
We're here for you
with Service Centers across the country - We have your back