Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Removable rod gland
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Rod Diameter
5/8 in
Cylinder Bore Size
2.5 in
Rod End Style
Male, Small
Series
Econo-Ram II™
Mounting Style Code
15
Bore Code
C10
Port Location
12 O'clock on Each End (Standard)
Rod End Thread
7/16-20
Bumpers
w/o Bumpers
Magnetic Piston
No
Actuator Material
Aluminum
Weight per Inch
1.05 lb
Lube Specification
Non Lube Design
Seal Design
Buna-N Rubber
Seal Material
Buna-N
Seal Type Code
1
Cushions
Cushioned, Cap End
Cylinder Material
Aluminum
Rod End Style Code
2
Base Wt.
3.25 lb
Mounting Style Description
Side Tapped
End Type
Single Rod
Port Size
3/8
Mounting Style
MS4
Rod Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Port Type
NPTF
Weight
20.05 LB
We're here for you
with Service Centers across the country - We have your back