Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style
MS4
Weight per Inch
1.05 lb
Mounting Style Description
Side Tapped
Cylinder Style
Tie Rod, NFPA
Rod Material
Aluminum
Bore Code
C10
Port Location
12 O'clock on Each End (Standard)
Seal Design
Buna-N Rubber
Lube Specification
Non Lube Design
Base Wt.
3.25 lb
Rod Diameter
5/8 in
Actuator Material
Aluminum
Series
Econo-Ram II™
End Type
Single Rod
Port Type
NPTF
Mounting Style Code
13
Port Size
3/8
Seal Type Code
1
Rod End Style
Male, Intermediate
Magnetic Piston
No
Cylinder Bore Size
2.5 in
Bumpers
w/o Bumpers
Rod End Style Code
4
Seal Material
Buna-N
Cylinder Material
Aluminum
Rod End Thread
1/2-20
Cushions
Noncushioned
Weight
53.65 LB
We're here for you
with Service Centers across the country - We have your back