Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Actuator Material
Aluminum
Seal Material
Buna-N
Seal Type Code
1
Rod Diameter
5/8 in
Mounting Style Code
13
Seal Design
Buna-N Rubber
Bumpers
w/o Bumpers
Cushions
Noncushioned
Port Location
12 O'clock on Each End (Standard)
Rod Material
Aluminum
Mounting Style
MS4
Base Wt.
3.25 lb
Mounting Style Description
Side Tapped
Cylinder Material
Aluminum
Port Type
NPTF
Bore Code
C10
Magnetic Piston
No
Series
Econo-Ram II™
Cylinder Bore Size
2.5 in
Lube Specification
Non Lube Design
Weight per Inch
1.05 lb
Rod End Style
Male, Small
Cylinder Style
Tie Rod, NFPA
Rod End Style Code
2
Port Size
3/8
Rod End Thread
7/16-20
End Type
Single Rod
Weight
8.5 LB
We're here for you
with Service Centers across the country - We have your back