Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Removable rod gland
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Piston rod lipseal/wiper self-compensating for zero leakage
Anodized heads and caps for maximum corrosion resistance
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Magnetic Piston
No
Lube Specification
Non Lube Design
Mounting Style Code
13
Seal Material
Buna-N
Cylinder Bore Size
2.5 in
Port Type
NPTF
Rod End Thread
7/16-20
Port Size
3/8
End Type
Single Rod
Rod Material
Aluminum
Rod Diameter
5/8 in
Cushions
Noncushioned
Cylinder Material
Aluminum
Origin
Aluminum NFPA
Cylinder Style
Tie Rod, NFPA
Seal Type Code
1
Actuator Material
Aluminum
Bore Code
C10
Base Wt.
3.25 lb
Mounting Style Description
Side Tapped
Seal Design
Buna-N Rubber
Series
Econo-Ram II™
Rod End Style Code
2
Weight per Inch
1.05 lb
Bumpers
w/o Bumpers
Rod End Style
Male, Small
Port Location
12 O'clock on Each End (Standard)
Mounting Style
MS4
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back