Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Series
Econo-Ram II™
Rod End Style Code
2
Cushions
Cushioned, Both Ends
Rod End Thread
7/16-20
Actuator Material
Aluminum
Port Type
NPTF
End Type
Single Rod
Rod Material
Aluminum
Seal Design
Buna-N Rubber
Bumpers
w/o Bumpers
Seal Material
Buna-N
Cylinder Material
Aluminum
Base Wt.
3.25 lb
Mounting Style Description
Side Lug
Port Size
3/8
Seal Type Code
1
Cylinder Bore Size
2.5 in
Lube Specification
Non Lube Design
Mounting Style Code
08
Port Location
12 O'clock on Each End (Standard)
Weight per Inch
0.15 lb
Rod End Style
Male, Small
Mounting Style
MS2
Bore Code
C10
Rod Diameter
5/8 in
Cylinder Style
Tie Rod, NFPA
Magnetic Piston
No
Weight
3.85 LB
We're here for you
with Service Centers across the country - We have your back