Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Piston rod lipseal/wiper self-compensating for zero leakage
Anodized heads and caps for maximum corrosion resistance
Piston features nylon wear band for longer life
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Hard chrome-plated piston rod
Removable rod gland
Bumpers
w/o Bumpers
Base Wt.
3.25 lb
Seal Material
Buna-N
Cylinder Style
Tie Rod, NFPA
Cylinder Bore Size
2.5 in
Cushions
Noncushioned
Bore Code
C10
Mounting Style Code
05
End Type
Single Rod
Rod Material
Aluminum
Mounting Style
MS2
Rod End Style Code
2
Rod Diameter
5/8 in
Cylinder Material
Aluminum
Seal Design
Buna-N Rubber
Mounting Style Description
Side Lug
Port Location
12 O'clock on Each End (Standard)
Lube Specification
Non Lube Design
Weight per Inch
0.15 lb
Port Size
3/8
Series
Econo-Ram II™
Actuator Material
Aluminum
Seal Type Code
1
Rod End Style
Male, Small
Rod End Thread
7/16-20
Port Type
NPTF
Magnetic Piston
No
Weight
5.95 LB
We're here for you
with Service Centers across the country - We have your back