Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Type
NPTF
Seal Design
Buna-N Rubber
Series
Econo-Ram II™
Cylinder Bore Size
2.5 in
Cushions
Noncushioned
Rod Diameter
5/8 in
Cylinder Style
Tie Rod, NFPA
Seal Material
Buna-N
Weight per Inch
0.15 lb
End Type
Single Rod
Actuator Material
Aluminum
Cylinder Material
Aluminum
Base Wt.
3.25 lb
Rod Material
Aluminum
Lube Specification
Non Lube Design
Port Size
3/8
Port Location
12 O'clock on Each End (Standard)
Bore Code
C10
Bumpers
w/o Bumpers
Mounting Style Code
05
Seal Type Code
1
Rod End Style
Male, Small
Mounting Style
MS2
Rod End Style Code
2
Mounting Style Description
Side Lug
Magnetic Piston
No
Rod End Thread
7/16-20
Weight
5.5 LB
We're here for you
with Service Centers across the country - We have your back