Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Removable rod gland
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Cylinder Style
Tie Rod, NFPA
Rod End Style
Male, Intermediate
Port Size
3/8
Port Type
NPTF
Cushions
Cushioned, Both Ends
Seal Design
Buna-N Rubber
Cylinder Material
Aluminum
Cylinder Bore Size
2.5 in
Series
Econo-Ram II™
Mounting Style Description
Sleeve Nut Mount
Actuator Material
Aluminum
Weight per Inch
0.37 lb
Rod Material
Aluminum
Seal Material
Buna-N
Base Wt.
3.25 lb
Rod End Thread
1/2-20
Mounting Style Code
00
Rod Diameter
5/8 in
End Type
Single Rod
Port Location
12 O'clock on Each End (Standard)
Bumpers
w/o Bumpers
Rod End Style Code
4
Bore Code
C10
Seal Type Code
1
Magnetic Piston
No
Lube Specification
Non Lube Design
Mounting Style
MX5
Weight
9.91 LB
We're here for you
with Service Centers across the country - We have your back