Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Material
Aluminum
Seal Design
Buna-N Rubber
Mounting Style
MX5
Seal Type Code
1
Cylinder Style
Tie Rod, NFPA
Rod End Style
Male, Small
Weight per Inch
0.37 lb
Rod Diameter
5/8 in
Rod Material
Aluminum
Mounting Style Code
00
Rod End Style Code
2
Rod End Thread
7/16-20
Series
Econo-Ram II™
Cylinder Bore Size
2.5 in
Actuator Material
Aluminum
Seal Material
Buna-N
Port Location
12 O'clock on Each End (Standard)
Bumpers
w/o Bumpers
Mounting Style Description
Sleeve Nut Mount
Base Wt.
3.25 lb
Port Type
NPTF
End Type
Single Rod
Magnetic Piston
No
Bore Code
C10
Lube Specification
Non Lube Design
Cushions
Cushioned, Both Ends
Port Size
3/8
Weight
8.43 LB
We're here for you
with Service Centers across the country - We have your back