Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Lube Specification
Non Lube Design
Port Location
12 O'clock on Each End (Standard)
Seal Material
Buna-N
Actuator Material
Aluminum
Port Size
3/8
End Type
Single Rod
Base Wt.
2.99 lb
Rod Material
Aluminum
Cushions
Cushioned, Both Ends
Cylinder Material
Aluminum
Port Type
NPTF
Mounting Style
MP2
Rod Diameter
1 in
Rod End Thread
3/4-16
Seal Design
Buna-N Rubber
Mounting Style Description
Cap Detachable Clevis
Series
Econo-Ram II™
Rod End Style
Male, Small
Rod End Style Code
2
Bumpers
Bumper on Cap End
Mounting Style Code
88
Magnetic Piston
No
Seal Type Code
C
Weight per Inch
0.29 lb
Cylinder Style
Tie Rod, NFPA
Bore Code
B11
Cylinder Bore Size
2 in
Weight
3.57 LB
We're here for you
with Service Centers across the country - We have your back