Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style Code
88
Bore Code
B11
Weight per Inch
0.29 lb
Cylinder Bore Size
2 in
Base Wt.
2.99 lb
Seal Type Code
1
Seal Material
Buna-N
Rod Material
Aluminum
Bumpers
w/o Bumpers
Rod End Style
Male, Small
Rod Diameter
1 in
Seal Design
Buna-N Rubber
Actuator Material
Aluminum
Cushions
Cushioned, Both Ends
Lube Specification
Non Lube Design
Series
Econo-Ram II™
Magnetic Piston
No
Port Type
NPTF
End Type
Single Rod
Mounting Style
MP2
Port Size
3/8
Mounting Style Description
Cap Detachable Clevis
Rod End Style Code
2
Rod End Thread
3/4-16
Cylinder Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Port Location
12 O'clock on Each End (Standard)
Weight
5.31 LB
We're here for you
with Service Centers across the country - We have your back