Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Lube Specification
Non Lube Design
Mounting Style Code
88
Cylinder Material
Aluminum
Rod Material
Aluminum
Port Location
12 O'clock on Each End (Standard)
Seal Material
Buna-N
Port Type
NPTF
Rod End Style Code
2
Rod End Thread
3/4-16
Weight per Inch
0.29 lb
Seal Type Code
1
Cylinder Bore Size
2 in
Mounting Style Description
Cap Detachable Clevis
Cushions
Cushioned, Both Ends
Magnetic Piston
No
Port Size
3/8
Bumpers
w/o Bumpers
Rod Diameter
1 in
Mounting Style
MP2
Series
Econo-Ram II™
Actuator Material
Aluminum
End Type
Single Rod
Base Wt.
2.99 lb
Bore Code
B11
Rod End Style
Male, Small
Cylinder Style
Tie Rod, NFPA
Seal Design
Buna-N Rubber
Weight
4.44 LB
We're here for you
with Service Centers across the country - We have your back