Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Actuator Material
Aluminum
Mounting Style Code
85
Base Wt.
2.99 lb
Rod Material
Aluminum
Mounting Style
MP2
Port Type
NPTF
Seal Design
Buna-N Rubber
Cylinder Style
Tie Rod, NFPA
Seal Type Code
1
Weight per Inch
0.29 lb
End Type
Single Rod
Rod End Thread
3/4-16
Port Size
3/8
Cushions
Noncushioned
Bumpers
w/o Bumpers
Rod End Style Code
2
Mounting Style Description
Cap Detachable Clevis
Series
Econo-Ram II™
Seal Material
Buna-N
Port Location
12 O'clock on Each End (Standard)
Lube Specification
Non Lube Design
Bore Code
B11
Rod End Style
Male, Small
Rod Diameter
1 in
Cylinder Material
Aluminum
Cylinder Bore Size
2 in
Magnetic Piston
No
Weight
5.74 LB
We're here for you
with Service Centers across the country - We have your back