Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod Material
Aluminum
Weight per Inch
0.29 lb
Mounting Style
MP2
Seal Type Code
1
Port Size
3/8
End Type
Single Rod
Port Location
12 O'clock on Each End (Standard)
Magnetic Piston
No
Cylinder Style
Tie Rod, NFPA
Series
Econo-Ram II™
Seal Design
Buna-N Rubber
Cylinder Bore Size
2 in
Cushions
Noncushioned
Rod End Style Code
2
Actuator Material
Aluminum
Mounting Style Description
Cap Detachable Clevis
Bumpers
w/o Bumpers
Base Wt.
2.99 lb
Lube Specification
Non Lube Design
Cylinder Material
Aluminum
Rod End Style
Male, Small
Seal Material
Buna-N
Rod Diameter
1 in
Mounting Style Code
85
Rod End Thread
3/4-16
Bore Code
B11
Port Type
NPTF
Weight
3.24 LB
We're here for you
with Service Centers across the country - We have your back